ELBOW 90 DEG 1/2IN FIP 1/2IN FIP BRS

  • Mfr # 28012

  • Zoro # G221698571


product price:  $16.35
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
Connection Type
FIP|FIP
Fitting Length
1.45 in
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28012
Zoro #
G221698571
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.45 in
Thread Size
1/2-14
Width
1.55 in
Pipe Size - Pipe Fitting
1/2 in

Details

Temp. Range (F)
-65 to 250 deg F
Connection Type
FIP|FIP
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Item
90 deg Elbow
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi

Description

MIDLAND INDUSTRIES 28012 90 deg Elbow, 1/2 in FIP x 1/2 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.