
ELBOW 90 DEG 1/2IN MFLRD 1/2IN MFLRD BRS
Mfr # 10409
Zoro # G121698954
original price: $10.55
10% off
new price: $9.49
/eaKey Features
Max. Pressure
750 psi
Flare Thread Size
3/4-16 UNF
Fitting Connection Type
Male Flared|Male Flared
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10409
Zoro #
G121698954
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
3/4-16 UNF
Details
Max. Pressure
750 psi
Fitting Connection Type
Male Flared|Male Flared
Item
90 deg Elbow
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
Description
MIDLAND INDUSTRIES 10409 90 deg Elbow, 1/2 in Male Flared x 1/2 in Male Flared, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.