Zoro Homepage

ELBOW 90 DEG 1/2IN MPT 1/2IN STL

  • Mfr # 55008

  • Zoro # G521700677


product price: $10.99
/ea

Key Features

Pipe Fitting Material
Steel
Connection Type
Male NPTF|Male NPTF
Standards
SAE 140237
Overall Pipe Length
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55008
Zoro #
G521700677
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.85 in

Details

Pipe Fitting Material
Steel
Item
90-deg Elbow
Connection Type
Male NPTF|Male NPTF
Standards
SAE 140237

Description

MIDLAND INDUSTRIES 55008 90-deg Elbow, 1/2-in Male NPTF x 1/2-in Male NPTF, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.