Shop MIDLAND INDUSTRIES
See all product information
Create Account
ELBOW 90 DEG 1/2IN TUBE OD 1/2IN TUBE OD
- Mfr # 38054
- Zoro # G421698463
product price:Â
$
22.69
/ea
Key Features
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Thread Size
11/16/2020
Material
Brass
Length
1.8 in
Height
0.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38054
- Zoro #
- G421698463
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 11/16/2020
- Length
- 1.8 in
- Height
- 0.85 in
- Width
- 1.8 in
- Connection Size 2
- 1/2 in
- Connection Size 1
- 1/2 in
Details
- Application
- For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
- Item
- 90 deg Elbow
- Material
- Brass
- Connection Type
- Tube|Tube
- Connection Type 2
- Tube OD
- Standards
- DOT FMVSS 571.106
- For Use With
- SAE J844 Type A and B NT Nylon Tubing
- Temperature Rating
- -40 to 200 deg F
- Pressure Rating
- 150 psi
- Connection Type 1
- Tube OD
Description
MIDLAND INDUSTRIES 38054 90 deg Elbow, 1/2 in Tube OD x 1/2 in Tube OD, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.