
ELBOW 90 DEG 1/2IN TUBE OD 3/8IN BRS
Mfr # 690806
Zoro # G621699222
product price: $17.99
/eaKey Features
Max. Pressure
150 psi
Temp. Range
-40 to 200 deg F
Length
1.55 in
Thread Size
1/2-14 x 3/8-18
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
690806
Zoro #
G621699222
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1.55 in
Thread Size
1/2-14 x 3/8-18
Details
Max. Pressure
150 psi
Temp. Range
-40 to 200 deg F
Item
90 deg Elbow
Basic Fitting Material
Brass
Fitting Connection Type
Tube|MNPT
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Description
MIDLAND INDUSTRIES 690806 90 deg Elbow, 1/2 in Tube OD x 3/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.