Zoro Homepage

ELBOW 90 DEG 1/2IN X 1/2IN MPT BRS

  • Mfr # 28269

  • Zoro # G821699237


original price: $12.75
9% off
new price: $11.49
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
Connection Type
MNPT | MNPT
Max. Pressure
1200 psi
Fitting Length
1.7 in
Thread Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28269
Zoro #
G821699237
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.7 in
Thread Size
1/2-14
Width
1.75 in
Pipe Size - Pipe Fitting
1/2 in

Details

Temp. Range (F)
-65 to 250 deg F
Item
90-deg Elbow
Connection Type
MNPT | MNPT
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe

Description

MIDLAND INDUSTRIES 28269 90-deg Elbow, 1/2 in Male NPT x 1/2 in Male NPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.