ELBOW 90 DEG 1/4IN FEM INVERTED FLRD BRS

  • Mfr # 12060

  • Zoro # G121697773


product price: $6.29
/ea

Key Features

Max. Pressure
1400 psi
Basic Fitting Material
Brass
Fitting Connection Type
Female Inverted Flared|MNPT
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12060
Zoro #
G121697773
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
7/16-24 x 1/4-18

Details

Max. Pressure
1400 psi
Basic Fitting Material
Brass
Fitting Connection Type
Female Inverted Flared|MNPT
Temp. Range
-65 to 250 deg F
Item
90 deg Elbow
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE

Description

MIDLAND INDUSTRIES 12060 90 deg Elbow, 1/4 in Female Inverted Flared x 1/4 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.