
ELBOW 90 DEG 1/4IN FIP 1/4IN FIP BRS
Mfr # 28010
Zoro # G021698023
product price:Â $7.49
/eaKey Features
Fitting Length
1.1 in
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Connection Type
FIP|FIP
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28010
Zoro #
G021698023
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1.1 in
Thread Size
1/4-18
Width
7.2 in
Pipe Size - Pipe Fitting
1/4 in
Details
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Connection Type
FIP|FIP
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
90 deg Elbow
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 28010 90 deg Elbow, 1/4 in FIP x 1/4 in FIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.