
ELBOW 90 DEG 1/4IN MPT 1/4IN STL
Mfr # 55004
Zoro # G621698041
product price: $5.25
/eaKey Features
Overall Pipe Length
1.3 in
Connection Type
Male NPTF|Male NPTF
Standards
SAE 140237
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55004
Zoro #
G621698041
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.3 in
Details
Connection Type
Male NPTF|Male NPTF
Standards
SAE 140237
Pipe Fitting Material
Steel
Item
90-deg Elbow
Description
MIDLAND INDUSTRIES 55004 90-deg Elbow, 1/4-in Male NPTF x 1/4-in Male NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.