
ELBOW 90 DEG 1/4IN TUBE OD 1/4IN BRS
Mfr # 18225
Zoro # G821699183
product price: $4.55
/eaKey Features
Max. Pressure
300 psi
Temp. Range
-65 to 250 deg F
Compression Thread Size
7/16-24 x 1/4-18
Fitting Connection Type
Tube|MNPT
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18225
Zoro #
G821699183
UPC #
-
Country of Origin
Multiple
Dimensions
Compression Thread Size
7/16-24 x 1/4-18
Length
1.2 in
Details
Max. Pressure
300 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Tube|MNPT
Item
90 deg Elbow
Material
Brass
Standards
ASA, ASME Compliant, SAE
Material of Construction
Forged
Description
MIDLAND INDUSTRIES 18225 90 deg Elbow, 1/4 in Tube OD x 1/4 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.