Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 DEG 1/4IN TUBE OD 1/4IN MNPTF

  • Mfr # 20290

  • Zoro # G021700948


product price: $10.69
/ea

Key Features

Thread Size
3/8-24
Application
For pneumatic instrumentation circuits, lubricant and cooling lines
Fitting Length
1.1 in
Width
1.05 in
Temp. Range (F)
-40 to 150 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20290
Zoro #
G021700948
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-24
Fitting Length
1.1 in
Width
1.05 in

Details

Application
For pneumatic instrumentation circuits, lubricant and cooling lines
Item
Clamps
Temp. Range (F)
-40 to 150 deg F
Pipe Fitting Material
Brass
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES Poly-Flo 20290 90 deg Elbow, 1/4 in Tube OD x 1/4 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.