ELBOW 90 DEG 1/4IN TUBE OD 1/8IN MNPTF

  • Mfr # 20289

  • Zoro # G021699792


product price: $7.89
/ea

Key Features

Max. Pressure
150 psi
Pipe Fitting Material
Brass
Application
For pneumatic instrumentation circuits, lubricant and cooling lines
Fitting Length
0.95 in
Thread Size
5/16-24 x 3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20289
Zoro #
G021699792
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.95 in
Thread Size
5/16-24 x 3/8-24
Width
0.85 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Max. Pressure
150 psi
Pipe Fitting Material
Brass
Item
Clamps
Application
For pneumatic instrumentation circuits, lubricant and cooling lines
Temp. Range (F)
-40 to 150 deg F

Description

MIDLAND INDUSTRIES Poly-Flo 20289 90 deg Elbow, 1/4 in Tube OD x 1/8 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.