
ELBOW 90 DEG 1/8IN FNPT 1/8IN FNPT FGD
Mfr # 28009
Zoro # G621698386
product price:Â $5.19
/eaKey Features
Overall Pipe Length
6.45 in
Temp. Range
-65 to 250 deg F
Thread Size
1/8-27
Connection Type
FNPT|FNPT
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28009
Zoro #
G621698386
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
6.45 in
Thread Size
1/8-27
Pipe Size - Pipe Fitting
1/8 in
Details
Temp. Range
-65 to 250 deg F
Connection Type
FNPT|FNPT
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1200 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
90 deg Elbow
Description
MIDLAND INDUSTRIES 28009 90 deg Elbow, 1/8 in FNPT x 1/8 in FNPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.