ELBOW 90 DEG 1/8IN FPT 1/8IN FPT BRS

  • Mfr # 100A-A

  • Zoro # G821699114


product price: $4.39
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Fitting Length
0.7 in
Max. Pressure
1200 psi
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A-A
Zoro #
G821699114
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Length
0.7 in
Width
0.8 in
Thread Size
1/8"-27
Pipe Size - Pipe Fitting
1/8 in

Details

Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Max. Pressure
1200 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FPT|FPT
Pipe Fitting Material
Brass
Item
90 deg Elbow
Standards
ASA, ASME, SAE

Description

CHAMPION BRASS 100A-A 90 deg Elbow, 1/8 in FPT x 1/8 in FPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.