ELBOW 90 DEG 1/8IN FPT 1/8IN FPT IRON BK

  • Mfr # 65100

  • Zoro # G021698917


product price:  $4.99
/ea

Key Features

Overall Pipe Length
1.05 in
Pipe Fitting Material
Iron
Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A197, UL Listed/FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65100
Zoro #
G021698917
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.05 in

Details

Pipe Fitting Material
Iron
Temp. Range
-20 to 350 deg F
Item
90 deg Elbow
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A197, UL Listed/FM Approved
Fitting Connection Type
FPT|FPT

Description

MIDLAND INDUSTRIES 65100 90 deg Elbow, 1/8 in FPT x 1/8 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.