Zoro Homepage

ELBOW 90 DEG 1/8IN X 1/8IN MPT BRS

  • Mfr # 28266

  • Zoro # G021697866


original price: $4.95
10% off
new price: $4.45
/ea

Key Features

For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Fitting Length
0.9 in
Connection Type
MNPT | MNPT
Thread Size
1/8-27
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28266
Zoro #
G021697866
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.9 in
Thread Size
1/8-27
Width
1 in
Pipe Size - Pipe Fitting
1/8 in

Details

For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Connection Type
MNPT | MNPT
Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
90-deg Elbow
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28266 90-deg Elbow, 1/8 in Male NPT x 1/8 in Male NPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.