
ELBOW 90 DEG 1IN FPT 1IN FPT IRON GALV
Mfr # 64105
Zoro # G821700421
product price:Â $8.69
/eaKey Features
Pipe Fitting Schedule/Class
150 lb
Dia./Thread Size
1-11-1/2
Width
2.4 in
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64105
Zoro #
G821700421
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1-11-1/2
Width
2.4 in
Overall Pipe Length
2.35 in
Details
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Iron
Item
90 deg Elbow
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Fitting Connection Type
FPT|FPT
Description
MIDLAND INDUSTRIES 64105 90 deg Elbow, 1 in FPT x 1 in FPT, Iron, Galvanized, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.