
ELBOW 90 DEG 2IN FPT 2IN FPT 2-11-1/2
Mfr # 44108LF
Zoro # G421699248
product price:Â $74.69
/eaKey Features
Fitting Connection Type
FPT|FPT
Pipe Fitting Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44108LF
Zoro #
G421699248
UPC #
-
Country of Origin
Multiple
Details
Fitting Connection Type
FPT|FPT
Pipe Fitting Material
Bronze
Item
90 deg Elbow
Description
MIDLAND INDUSTRIES 44108LF 90 deg Elbow, 2 in FPT x 2 in FPT, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.