Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 DEG 3/4IN FNPT 3/4IN FNPT SST

  • Mfr # 62104

  • Zoro # G621701130


product price: $23.65
/ea

Key Features

Thread Size
3/4-14
Pipe Fitting Material
Stainless Steel
Overall Pipe Length
1.9 in
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62104
Zoro #
G621701130
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-14
Overall Pipe Length
1.9 in

Details

Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
Item
90 deg Elbow
Standards
ASTM A351
Connection Type
FNPT|FNPT
Max. Pressure
300 psi

Description

MIDLAND INDUSTRIES 62104 90 deg Elbow, 3/4 in FNPT x 3/4 in FNPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.