
ELBOW 90 DEG 3/4IN FPT 3/4IN FPT IRON BK
Mfr # 69104
Zoro # G821698353
product price:Â $26.59
/eaKey Features
Temp. Range
-20 to 350 deg F
Fitting Schedule/Class
XH
Pipe Fitting Schedule/Class
300 lb
Overall Pipe Length
2.35 in
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69104
Zoro #
G821698353
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
2.35 in
Details
Temp. Range
-20 to 350 deg F
Fitting Schedule/Class
XH
Pipe Fitting Schedule/Class
300 lb
Item
90 deg Elbow
Pipe Fitting Material
Iron
Fitting Connection Type
FPT|FPT
Standards
ASTM A197, UL Listed/FM Approved
Description
MIDLAND INDUSTRIES 69104 90 deg Elbow, 3/4 in FPT x 3/4 in FPT, Iron, Black, XH Schedule, 300 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.