Zoro Homepage

ELBOW 90 DEG 3/8IN COMPRESSION 3/8IN BRS

  • Mfr # 18234LF

  • Zoro # G421701545


original price: $8.49
9% off
new price: $7.65
/ea

Key Features

Length
1.2 in
Compression Thread Size
9/16-24 x 3/8-18
Material
Brass
Fitting Connection Type
Compression|MNPT
Temp. Range
-40 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18234LF
Zoro #
G421701545
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.2 in
Compression Thread Size
9/16-24 x 3/8-18

Details

Item
90 deg Elbow
Material
Brass
Fitting Connection Type
Compression|MNPT
Temp. Range
-40 to 250 deg F

Description

MIDLAND INDUSTRIES 18234LF 90 deg Elbow, 3/8 in Compression x 3/8 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.