
ELBOW 90 DEG 3/8IN FNPT 3/8IN FNPT BRS
Mfr # 28003
Zoro # G021698238
product price: $8.55
/eaKey Features
Width
2.45 in
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Thread Size
3/8-18
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28003
Zoro #
G021698238
UPC #
-
Country of Origin
Multiple
Dimensions
Width
2.45 in
Thread Size
3/8-18
Fitting Length
1.15 in
Pipe Size - Pipe Fitting
3/8 in
Details
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Connection Type
FNPT|FNPT
Max. Pressure
1200 psi
Item
90 deg Elbow
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Description
MIDLAND INDUSTRIES 28003 90 deg Elbow, 3/8 in FNPT x 3/8 in FNPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.