ELBOW 90 DEG 3/8IN TUBE OD 3/8IN BRS

  • Mfr # 18234

  • Zoro # G621700645


product price: $7.29
/ea

Key Features

Max. Pressure
200 psi
Standards
ASA, ASME Compliant, SAE
Fitting Connection Type
Tube|MNPT
Material
Brass
Compression Thread Size
9/16-24 x 3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18234
Zoro #
G621700645
UPC #
-
Country of Origin
Multiple

Dimensions

Compression Thread Size
9/16-24 x 3/8-18
Length
1.25 in

Details

Item
90 deg Elbow
Max. Pressure
200 psi
Standards
ASA, ASME Compliant, SAE
Fitting Connection Type
Tube|MNPT
Material
Brass
Temp. Range
-65 to 250 deg F
Material of Construction
Forged

Description

MIDLAND INDUSTRIES 18234 90 deg Elbow, 3/8 in Tube OD x 3/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.