ELBOW 90 DEG 4IN FPT 4IN FPT IRON GALV

  • Mfr # 64112

  • Zoro # G921698734


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Basic Pipe Fitting Material
Iron
Fitting Connection Type
FPT|FPT
Dia./Thread Size
4-8
Width
5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64112
Zoro #
G921698734
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
4-8
Width
5.35 in
Overall Pipe Length
5.3 in

Details

Item
90 deg Elbow
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Basic Pipe Fitting Material
Iron
Fitting Connection Type
FPT|FPT
Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 64112 90 deg Elbow, 4 in FPT x 4 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.