Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 DEG 5/32IN PUSH-IN 1/8IN MNPTF

  • Mfr # 695322S

  • Zoro # G121700787


product price: $16.15
/ea

Key Features

Max. Pressure
150 psi
Pipe Fitting Material
Brass
Temp. Range (F)
-40 to 200 deg F
Connection Type
Push-Fit|MNPT
Thread Size
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695322S
Zoro #
G121700787
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Fitting Length
1 in
Width
0.95 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
5/32 in

Details

Max. Pressure
150 psi
Pipe Fitting Material
Brass
Temp. Range (F)
-40 to 200 deg F
Connection Type
Push-Fit|MNPT
Item
90 deg Elbow
Standards
DOT FMVSS 571.106, SAE J1131

Description

MIDLAND INDUSTRIES 695322S 90 deg Elbow, 5/32 in Push-In x 1/8 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.