
ELBOW 90 DEG 5/32IN TUBE OD 1/8IN MIP
Mfr # 38718
Zoro # G121698589
product price:Â $14.15
/eaKey Features
Max. Pressure
150 psi
Connection Type
Tube|MIP
For Use With
SAE J844 Type A Nylon Tubing, Split Sleeve Fittings
Temp. Range (F)
-40 to 220 deg F
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38718
Zoro #
G121698589
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16-24 x 1/8-27
Width
0.8 in
Fitting Length
0.9 in
Details
Max. Pressure
150 psi
Connection Type
Tube|MIP
For Use With
SAE J844 Type A Nylon Tubing, Split Sleeve Fittings
Temp. Range (F)
-40 to 220 deg F
Item
90 deg Elbow
Pipe Fitting Material
Brass
Standards
DOT
Description
MIDLAND INDUSTRIES 38718 90 deg Elbow, 5/32 in Tube OD x 1/8 in MIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.