ELBOW 90 DEG 5/8IN MALE FLARE 3/8IN BRS

  • Mfr # 10302

  • Zoro # G121699111


product price: $17.49
/ea

Key Features

Flare Thread Size
7/8-14 x 3/8-18
Standards
ASA, ASME Compliant, CA377, MS (Military standards), SAE
Max. Pressure
650 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Male Flared|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10302
Zoro #
G121699111
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
7/8-14 x 3/8-18

Details

Standards
ASA, ASME Compliant, CA377, MS (Military standards), SAE
Max. Pressure
650 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Male Flared|MNPT
Item
90 deg Elbow
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 10302 90 deg Elbow, 5/8 in Male Flared x 3/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.