
ELBOW 90 DEG 5/8IN TUBE OD 1/2IN BRS
Mfr # 38107
Zoro # G621700669
product price:Â $20.19
/eaKey Features
Pressure Rating
150 psi
Temperature Rating
-40 to 200 deg F
Connection Type 2
Male NPTF
Height
0.9 in
Thread Size
13/16-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38107
Zoro #
G621700669
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.9 in
Thread Size
13/16-18
Width
1.6 in
Connection Size 1
5/8 in
Connection Size 2
1/2 in
Length
2 in
Details
Pressure Rating
150 psi
Temperature Rating
-40 to 200 deg F
Connection Type 2
Male NPTF
Item
90 deg Elbow
Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Pipe Fitting Connection Type
Tube|MNPT
Connection Type 1
Tube OD
Standards
DOT FMVSS 571.106
For Use With
SAE J844 Type A and B NT Nylon Tubing
Description
MIDLAND INDUSTRIES 38107 90 deg Elbow, 5/8 in Tube OD x 1/2 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.