ELBOW 90 DEG 9/16IN MALE 37 DEG JIC MIP

  • Mfr # 28772F

  • Zoro # G521698929


product price:  $25.29
/ea

Key Features

Flare Thread Size
9/16-18 x 3/8-18
Fitting Connection Type
Male JIC|MIP
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Max. Pressure
1464 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28772F
Zoro #
G521698929
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
9/16-18 x 3/8-18

Details

Fitting Connection Type
Male JIC|MIP
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Max. Pressure
1464 psi
Temp. Range
-65 to 250 deg F
Item
90 deg Elbow

Description

MIDLAND INDUSTRIES 28772F 90 deg Elbow, 9/16 in Male 37 deg JIC x 3/8 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.