
ELBOW 90DEG 1/8 FNPTF 1/4 M SAE-LT STL
Mfr # 36370
Zoro # G221699004
original price: $3.15
9% off
new price: $2.85
/eaKey Features
Fitting Material
Steel
Fitting Head Angle
90 deg
Max. Pressure
8000 psi
Thread Type
SAE-LT x NPTF
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36370
Zoro #
G221699004
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.8 in
Thread Size
1/4-28 x 1/8-27
Details
Fitting Material
Steel
Fitting Head Angle
90 deg
Max. Pressure
8000 psi
Thread Type
SAE-LT x NPTF
Item
90-deg Elbow
Finish
Zinc-Plated
Description
MIDLAND INDUSTRIES 36370 90-deg Elbow Adapter, 1/8-in Female NPTF x 1/4-28 SAE-LT, Zinc-Plated Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.