ELBOW ADPTR SWVL 90 DEG 1-1/16IN 3/4IN

  • Mfr # 6901NWO1212

  • Zoro # G921698383


product price:  $29.29
/ea

Key Features

Thread Size
1-1/16-12 x 3/4-14
Overall Pipe Length
3 in
Pipe Fitting Material
Steel
Max. Pressure
2900 psi
Connection Type
Male Adjustable O-Ring Boss|Female NPSM Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6901NWO1212
Zoro #
G921698383
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/16-12 x 3/4-14
Overall Pipe Length
3 in

Details

Pipe Fitting Material
Steel
Max. Pressure
2900 psi
Item
90-deg Elbow
Connection Type
Male Adjustable O-Ring Boss|Female NPSM Swivel
Standards
SAE 140257

Description

MIDLAND INDUSTRIES 6901NWO1212 90-deg Swivel Adapter Elbow, 1-1/16-in Male ORB x 3/4-in FNPSM, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.