
ELBOW BARSTOCK 90 DEG 1/2IN MALE FLARE
Mfr # 10300B
Zoro # G021700955
product price:Â $18.19
/eaKey Features
Flare Thread Size
3/4-16 x 1/2-14
Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Male Flared|MNPT
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10300B
Zoro #
G021700955
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
3/4-16 x 1/2-14
Details
Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Male Flared|MNPT
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Item
90 deg Elbow
Description
MIDLAND INDUSTRIES 10300B 90 deg Barstock Elbow, 1/2 in Male Flared x 1/2 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.