ELBOW BARSTOCK 90 DEG 1/4IN TUBE OD BRS

  • Mfr # 18224B

  • Zoro # G921699571


product price:  $4.15
/ea

Key Features

Connection Type
Tube|MNPT
Fitting Length
0.35 in
Application
For low and medium pressure tubing connection work where excessive vibration or tube movement is not involved
For Use With
Copper, Aluminum and Thermoplastic Tubing
Thread Size
7/16-24 x 1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18224B
Zoro #
G921699571
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.35 in
Thread Size
7/16-24 x 1/8-27
Width
0.5 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Connection Type
Tube|MNPT
Application
For low and medium pressure tubing connection work where excessive vibration or tube movement is not involved
For Use With
Copper, Aluminum and Thermoplastic Tubing
Temp. Range (F)
-65 to 250 deg F
Item
90 deg Elbow
Standards
ASA, ASME Compliant, SAE
Max. Pressure
300 psi
Pipe Fitting Material
Brass
Material of Construction
Barstock

Description

MIDLAND INDUSTRIES 18224B 90 deg Barstock Elbow, 1/4 in Tube OD x 1/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.