
ELBOW BARSTOCK 90 DEG 1/4IN TUBE OD BRS
Mfr # 18225B
Zoro # G321699973
product price:Â $4.95
/eaKey Features
Connection Type
Tube|MNPT
Temp. Range (F)
-65 to 250 deg F
For Use With
Copper, Aluminum and Thermoplastic Tubing
Fitting Length
1 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18225B
Zoro #
G321699973
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1 in
Thread Size
7/16-24 x 1/4-18
Width
1.1 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Connection Type
Tube|MNPT
Temp. Range (F)
-65 to 250 deg F
For Use With
Copper, Aluminum and Thermoplastic Tubing
Pipe Fitting Material
Brass
Max. Pressure
300 psi
Application
For low and medium pressure tubing connection work where excessive vibration or tube movement is not involved
Item
90 deg Elbow
Standards
ASA, ASME Compliant, SAE
Material of Construction
Barstock
Description
MIDLAND INDUSTRIES 18225B 90 deg Barstock Elbow, 1/4 in Tube OD x 1/4 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.