
ELBOW BARSTOCK 90 DEG 1/8IN TUBE OD BRS
Mfr # 18220B
Zoro # G621699611
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
400 psi
Connection Type
Tube|MNPT
Width
0.85 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18220B
Zoro #
G621699611
UPC #
-
Country of Origin
Multiple
Dimensions
Width
0.85 in
Fitting Length
0.9 in
Thread Size
5/16-24 x 1/8-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Details
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
400 psi
Connection Type
Tube|MNPT
Pipe Fitting Material
Brass
Item
90 deg Elbow
Application
For low and medium pressure tubing connection work where excessive vibration or tube movement is not involved
For Use With
Copper, Aluminum and Thermoplastic Tubing
Standards
ASA, ASME Compliant, SAE
Material of Construction
Barstock
Description
MIDLAND INDUSTRIES 18220B 90 deg Barstock Elbow, 1/8 in Tube OD x 1/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.