ELBOW BARSTOCK 90 DEG 3/8IN TUBE OD BRS

  • Mfr # 18233B

  • Zoro # G721699870


product price:  $8.59
/ea

Key Features

Max. Pressure
200 psi
Temp. Range (F)
-65 to 250 deg F
Application
For low and medium pressure tubing connection work where excessive vibration or tube movement is not involved
Connection Type
Tube|MNPT
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18233B
Zoro #
G721699870
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.2 in
Thread Size
9/16-24 x 1/4-18
Fitting Length
1.15 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Max. Pressure
200 psi
Temp. Range (F)
-65 to 250 deg F
Application
For low and medium pressure tubing connection work where excessive vibration or tube movement is not involved
Connection Type
Tube|MNPT
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
For Use With
Copper, Aluminum and Thermoplastic Tubing
Item
90 deg Elbow
Material of Construction
Barstock

Description

MIDLAND INDUSTRIES 18233B 90 deg Barstock Elbow, 3/8 in Tube OD x 1/4 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.