
ELBOW FXD 90 DEG 1/4IN TUBE OD 1/8IN BRS
Mfr # 20068N
Zoro # G321701447
product price:Â $10.45
/eaKey Features
Finish
Nickel-Plated
Temp. Range
-4 to 176 deg F
Max. Pressure
0 to 290 psi
Fitting Connection Type
Tube|MNPT
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20068N
Zoro #
G321701447
UPC #
-
Country of Origin
Multiple
Dimensions
Compression Thread Size
1/8-22
Length
0.85 in
Details
Finish
Nickel-Plated
Temp. Range
-4 to 176 deg F
Max. Pressure
0 to 290 psi
Fitting Connection Type
Tube|MNPT
Material
Brass
Item
90 deg Elbow
Description
MIDLAND INDUSTRIES 20068N 90 deg Fixed Elbow, 1/4 in Tube OD x 1/8 in Male NPTF, Brass, Nickel-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.