
ELBOW FXD 90 DEG 3/8IN TUBE OD 1/8IN BRS
Mfr # 20071
Zoro # G421698289
product price:Â $12.29
/eaKey Features
Thread Size
3/8-18 x 1/8-27
Fitting Connection Type
Tube|MNPT
Temp. Range
-100 to 200 deg F
Length
1.4 in
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20071
Zoro #
G421698289
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18 x 1/8-27
Length
1.4 in
Details
Fitting Connection Type
Tube|MNPT
Temp. Range
-100 to 200 deg F
Item
90 deg Elbow
Basic Fitting Material
Brass
Description
MIDLAND INDUSTRIES 20071 90 deg Fixed Elbow, 3/8 in Tube OD x 1/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.