Shop MIDLAND INDUSTRIES
See all product information
Create Account
ELBOW MALE SWVL 90 DEG 1/2IN PUSH-IN
- Mfr # 20184C
- Zoro # G921700321
product price:Â
$
13.49
/ea
Key Features
Basic Fitting Material
Composite
Fitting Connection Type
Push-Fit|MNPT
Max. Pressure
0 to 150 psi
Temp. Range
0 Degrees to 160 Degrees F
Length
1.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20184C
- Zoro #
- G921700321
- UPC #
- -
- Country of Origin
- Multiple
- Item
- 90 deg Elbow
- Basic Fitting Material
- Composite
- Fitting Connection Type
- Push-Fit|MNPT
- Max. Pressure
- 0 to 150 psi
- Temp. Range
- 0 Degrees to 160 Degrees F
Dimensions
- Length
- 1.15 in
- Thread Size
- 1/4"-18
- Fitting Side 2 Pipe Size
- 1/4 in
- Fitting Side 1 Pipe Size
- 1/2 in
Description
MIDLAND INDUSTRIES 20184C 90 deg Swivel Male Elbow, 1/2 in Push-In x 1/4 in MNPT, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.