Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW REDUCING 90 DEG 3/4IN FPT 1/2IN BK

  • Mfr # 65127

  • Zoro # G521700493


product price: $6.45
/ea

Key Features

Fitting Connection Type
FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Overall Pipe Length
1.95 in
Standards
ASTM A197, UL Listed/FM Approved
Temp. Range
-20 to 350 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65127
Zoro #
G521700493
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.95 in

Details

Fitting Connection Type
FPT|FPT
Item
90 deg Elbow
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A197, UL Listed/FM Approved
Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron

Description

MIDLAND INDUSTRIES 65127 90 deg Reducing Elbow, 3/4 in FPT x 1/2 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.