ELBOW ST 45 DEG 3/4IN MIP 3/4IN FIP BRS

  • Mfr # 28234

  • Zoro # G521697830


product price: $43.89
/ea

Key Features

Pipe Fitting Material
Brass
Max. Pressure
1000 psi
Fitting Length
1.95 in
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28234
Zoro #
G521697830
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.95 in
Thread Size
3/4-14
Width
1.4 in
Pipe Size - Pipe Fitting
3/4 in

Details

Pipe Fitting Material
Brass
Max. Pressure
1000 psi
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Connection Type
MIP|FIP
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
45 deg Elbow
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28234 45 deg Street Elbow, 3/4 in MIP x 3/4 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.