
ELBOW ST 90 DEG 1-1/2IN MPT 1-1/2IN FPT
Mfr # 64167
Zoro # G921701106
original price: $22.29
10% off
new price: $19.99
/eaKey Features
Thread Size
1-1/2-11-1/2
Connection Type
MPT|FPT
Finish
Galvanized
Overall Pipe Length
2.75 in
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64167
Zoro #
G921701106
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-1/2-11-1/2
Overall Pipe Length
2.75 in
Details
Connection Type
MPT|FPT
Finish
Galvanized
Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Item
90 deg Elbow
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved
Description
MIDLAND INDUSTRIES 64167 90 deg Street Elbow, 1-1/2 in MPT x 1-1/2 in FPT, Iron, Galvanized, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.