Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW ST 90 DEG 1-1/4IN MNPT 1-1/4IN SST

  • Mfr # 62166

  • Zoro # G121700800


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Thread Size
1-1/4-11-1/2
Connection Type
MNPT|FNPT
Overall Pipe Length
2.5 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62166
Zoro #
G121700800
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4-11-1/2
Overall Pipe Length
2.5 in

Details

Pipe Fitting Material
Stainless Steel
Connection Type
MNPT|FNPT
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
150 lb
Item
90 deg Elbow
Standards
ASTM A351

Description

MIDLAND INDUSTRIES 62166 90 deg Street Elbow, 1-1/4 in MNPT x 1-1/4 in FNPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.