Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW ST 90 DEG 1/4IN MALE PIPE 1/4IN

  • Mfr # 55024

  • Zoro # G721698002


product price: $6.29
/ea

Key Features

Overall Pipe Length
1.4 in
Thread Size
1/4-18
Standards
SAE 140239
Pipe Fitting Material
Steel
Connection Type
Male Pipe|Female Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55024
Zoro #
G721698002
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.4 in
Thread Size
1/4-18

Details

Item
90 deg Elbow
Standards
SAE 140239
Pipe Fitting Material
Steel
Connection Type
Male Pipe|Female Pipe

Description

MIDLAND INDUSTRIES 55024 90 deg Street Elbow, 1/4 in Male Pipe x 1/4 in Female Pipe, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.