ELBOW ST 90 DEG 1/4IN MIP 1/4IN FIP BRS

  • Mfr # 28157

  • Zoro # G821698711


product price:  $5.99
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
Thread Size
1/4-18
Max. Pressure
1200 psi
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Connection Type
MIP|FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28157
Zoro #
G821698711
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Fitting Length
1.15 in
Width
0.9 in
Pipe Size - Pipe Fitting
1/4 in

Details

Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Connection Type
MIP|FIP
Pipe Fitting Material
Brass
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
90 deg Elbow
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28157 90 deg Street Elbow, 1/4 in MIP x 1/4 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.