Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW ST 90 DEG 1/4IN MNPT 1/4IN FNPT

  • Mfr # 28166

  • Zoro # G721698279


product price: $4.95
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Fitting Length
1.15 in
Thread Size
1/4-18
Connection Type
MNPT|FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28166
Zoro #
G721698279
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.15 in
Thread Size
1/4-18
Hex Size
0.72 in
Width
0.75 in
Pipe Size - Pipe Fitting
1/4 in

Details

Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Connection Type
MNPT|FNPT
Pipe Fitting Material
Brass
Item
90 deg Elbow
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28166 90 deg Street Elbow, 1/4 in MNPT x 1/4 in FNPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.