ELBOW ST 90 DEG 1/8IN MIP 1/8IN FIP BRS

  • Mfr # 28156

  • Zoro # G221697963


product price: $3.25
/ea

Key Features

Connection Type
MIP|FIP
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Max. Pressure
1200 psi
Fitting Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28156
Zoro #
G221697963
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.85 in
Thread Size
1/8-27
Width
0.5 in
Pipe Size - Pipe Fitting
1/8 in

Details

Connection Type
MIP|FIP
Item
90 deg Elbow
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28156 90 deg Street Elbow, 1/8 in MIP x 1/8 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.