
ELBOW ST 90 DEG 1/8IN MNPT 1/8IN FNPT
Mfr # 62160
Zoro # G221701516
product price: $18.95
/eaKey Features
Pipe Fitting Schedule/Class
150 lb
Thread Size
1/8-27
Max. Pressure
300 psi
Connection Type
MNPT|FNPT
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62160
Zoro #
G221701516
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/8-27
Overall Pipe Length
1.25 in
Details
Pipe Fitting Schedule/Class
150 lb
Max. Pressure
300 psi
Connection Type
MNPT|FNPT
Pipe Fitting Material
Stainless Steel
Item
90 deg Elbow
Standards
ASTM A351
Description
MIDLAND INDUSTRIES 62160 90 deg Street Elbow, 1/8 in MNPT x 1/8 in FNPT, Stainless Steel, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.