Zoro Homepage

ELBOW ST 90 DEG 3/4IN MNPT 3/4IN FNPT

  • Mfr # 63164

  • Zoro # G021699884


original price: $33.95
10% off
new price: $30.55
/ea

Key Features

Standards
ASTM A351
Connection Type
MNPT|FNPT
Overall Pipe Length
2.5 in
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63164
Zoro #
G021699884
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.5 in
Thread Size
3/4-14

Details

Standards
ASTM A351
Item
90 deg Elbow
Connection Type
MNPT|FNPT
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 63164 90 deg Street Elbow, 3/4 in MNPT x 3/4 in FNPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.