ELBOW ST 90 DEG 3/8IN MALE PIPE 3/8IN

  • Mfr # 55026

  • Zoro # G721698248


product price: $9.15
/ea

Key Features

Connection Type
Male Pipe|Female Pipe
Pipe Fitting Material
Steel
Thread Size
3/8-18
Overall Pipe Length
1.4 in
Standards
SAE 140239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55026
Zoro #
G721698248
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Overall Pipe Length
1.4 in

Details

Connection Type
Male Pipe|Female Pipe
Pipe Fitting Material
Steel
Standards
SAE 140239
Item
90 deg Elbow

Description

MIDLAND INDUSTRIES 55026 90 deg Street Elbow, 3/8 in Male Pipe x 3/8 in Female Pipe, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.